missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Ammonia
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications
Specifications
| Air Pressure | 700 to 1100 hpa |
| Type | Ammonia CMS Chip |
| Humidity Range | 1 to 30mg/L |
| Measurement Range | 0.2 to 5 |
| Response Time | 100 to 600 sec. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |