missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Carbon Monoxide XS Replacement Sensor

Catalog No. 29801483
Change view
Click to view available options
Measurement Range:
0 to 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
29801483 0 to 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29801483 Supplier Dräger™ Supplier No. 6809105

For use with X-am 7000 Multi-Gas Monitor

  • Detection Range: 0-2000ppm
  • Detects: CO

Warranty

3 Year

Specifications

Components Measured Carbon Monoxide (9XS)
Humidity Range 10 to 90%
Measurement Range 0 to 2000
Pressure Range 700 to 1300mbar
Resolution 1
Temperature Range (English) -40°F to +120°F
Temperature Range (Metric) -40° to +48.8°C
Warranty 3 Years