missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Calibration Gases

Catalog No. 17985144E
Change view
Click to view available options
Components Measured:
Ammonia
Carbon Dioxide
Carbon Monoxide
Ethylene
Hydrogen Cyanide
Hydrogen Sulfide
Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen
Nitrogen
Pentane, Carbon Monoxide, Oxygen
Sulfur Dioxide
Capacity (Metric):
58 L
103 L
Concentration:
100% volume
1000ppm
100ppm
10ppm
25ppm
30% LEL, carbon monoxide 100, oxygen 17%
50ppm
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17%
LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9%
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Capacity (Metric) Concentration
17985144E Nitrogen 103 L 100% volume
19038751 Ammonia 58 L 50ppm
19038756 Hydrogen Cyanide 58 L 10ppm
19038768 Sulfur Dioxide 58 L 10ppm
179865A Hydrogen Sulfide 58 L 25ppm
1798748L Carbon Dioxide 103 L 1000ppm
19038746 Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen 58 L LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 20.9%
19121382 Pentane, Carbon Monoxide, Oxygen 103 L 30% LEL, carbon monoxide 100, oxygen 17%
191305826 Carbon Monoxide 103 L 100ppm
191305827 Methane, Carbon Monoxide, Hydrogen Sulfide, Oxygen 58 L LEL, methane 50%, carbon monoxide 100ppm, hydrogen sulfide 25ppm, oxygen 17%
19815811 Ethylene 103 L 100ppm
19815812 Hydrogen Sulfide 58 L 10ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17985144E Supplier Dräger™ Supplier No. 4594838

Specifications

Capacity (English) 27.2 gal.
Capacity (Metric) 103 L
Concentration 100% volume
Components Measured Nitrogen
Type Calibration Gas
Pressure Range 1000 psi