missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Ammonia XS Replacement Sensor

Catalog No. 29663434
Change view
Click to view available options
Measurement Range:
0 to 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
29663434 0 to 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29663434 Supplier Dräger™ Supplier No. 6809145

missing translation for 'validMainframeMsg'

For use with X-am 7000 Multi-Gas Monitor

  • Detection Range: 0-300ppm
  • Detects: NH3

Warranty and Services

1 Year

Specifications

Components Measured Ammonia (XS)
Humidity Range 10 to 90%
Measurement Range 0 to 200
Pressure Range 700 to 1300mbar
Resolution 1
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40° to +50°C
Warranty 1 Year