missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Double Cylinder Hand Truck with Hoist Ring
Justrite™ Double Cylinder Hand Truck with Hoist Ring allows users to move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor. Designed for a pair of cylinders (usually oxy-acetylene) common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively
$2,577.47
Specifications
| Material | Steel |
|---|---|
| Color | Gray |
| For Use With (Equipment) | Gas cylinder |
| Height (Metric) | 1753 mm |
| Catalog Number | Mfr. No. | Includes | Length (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Length (Metric) | Price | Quantity & Availability | ||||
|
19085756
|
Justrite™
35022 |
10.5 in. Pneumatic Wheels, Rear Casters and Tool Tray | 889 mm |
Each for $2,577.47
|
|
||||
Description
- Fully welded construction using 1.25-in (32-mm) diameter round steel tube
- Provide optimum safety, strength, and longevity
- Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
- Extensive structural framing with 0.375-in (10-mm) thick hoist plates make these units safe when lifted by hoist rigs
- Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius
- Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
- Locking posts and collar plates ensure total cylinder immobilization
- Configured with either steel or steel hub pneumatic wheels with dual ball bearings for easier rolling
- Optional: Wide-set dual swivel caster assemblies for easier, stable transport that fold flat for storage
- Rated at 600-lb (136-kg) weight capacity
- Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units
- Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
- Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius
- Accessorize hand trucks with an optional tool tray or lockable tool box for securing torches and other equipment
- Developed for the US Navy for use on submarines
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
| Steel | |
| Gray | |
| Gas cylinder | |
| 1753 mm |