missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Double Cylinder Hand Truck

Catalog No. 19085755
Change view
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
16 in. Pneumatic Wheels
20 in. Steel Wheels
Flat-Free Wheels
Load Bearing Capacity (English):
600 lb.
700 lb.
1000 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Load Bearing Capacity (English)
19085755 20 in. Steel Wheels 600 lb.
19085759 10.5 in. Pneumatic Wheels 700 lb.
19085760 Flat-Free Wheels 700 lb.
19085764 16 in. Pneumatic Wheels 1000 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19085755 Supplier Justrite™ Supplier No. 35020

Justrite™ Double Cylinder Hand Truck holds gas cylinders in place independently for improved safety. Features steel wheels with dual ball bearings for easier rolling.

  • Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter round steel tube with continuous welding
  • Double-cylinder trucks provide optimum safety, strength, and longevity
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
  • Unique zero-lift height loading floor plate lays flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder coat finish throughout for long life and smooth handling
  • Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder and eliminate any cylinder rolling potential seen in chain-secured units
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
  • Optional locking posts and collar plate system model 35084 ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Material Steel
Color Gray
For Use With (Equipment) Gas cylinder
Height (Metric) 1194 mm
Includes 20 in. Steel Wheels
Length (Metric) 813 mm
Weight (English) 30 lb.
Width (Metric) 813 mm