missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Door/Drawer, Standing Height, Base Cabinet
Description
Construction
- Includes 1 standing height base door/drawer cabinet
- All door cabinets have 1 adjustable shelf.
- All storages are hinged on the left-hand side
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC119-18S: 18.0 in. L x 22.0 in. W x 35.1 in. H
- LC119-24S: 24.0 in. L x 22.0 in. W x 35.1 in. H
Specifications
Specifications
| Product Type | Base Cabinet |
| Length (English) | 18 in. |
| Color | Light Gray |
| Material | Stainless Steel |