missing translation for 'onlineSavingsMsg'
Learn More

Mopec Door/Drawer, Standing Height, Base Cabinet

Catalog No. 21381158
Change view
Click to view available options
Length (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21381158 18 in.
21381159 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381158 Supplier Mopec Supplier No. LC11918S
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 1 standing height base door/drawer cabinet
  • All door cabinets have 1 adjustable shelf.
  • All storages are hinged on the left-hand side

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC119-18S: 18.0 in. L x 22.0 in. W x 35.1 in. H
  • LC119-24S: 24.0 in. L x 22.0 in. W x 35.1 in. H

Specifications

Product Type Base Cabinet
Length (English) 18 in.
Color Light Gray
Material Stainless Steel