missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ domnick hunter™ Zero Air Generator

Catalog No. p-7202939
Change view
Click to view available options
Flow Rate:
3500 cc/min
Voltage:
110 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Voltage
111005625 3500 cc/min 110 V
111005626 3500 cc/min 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005625 Supplier MilliporeSigma™ Supelco™ Supplier No. 27759U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Produces a continuous supply of air that is virtually free of hydrocarbons, including methane

  • Employs a catalytic oxidation system to produce a continuous supply of air that is virtually free of hydrocarbons, including methane
  • Incoming compressed air is filtered to remove oil, water, and particles
  • Filtered air is passed over a heated platinum catalyst that converts methane and oxygen in the air to carbon dioxide and water
  • If the hydrocarbon content of the input air is less than 10 ppm (as methane), the residual hydrocarbon concentration (as methane) is less than 0.1 ppm
  • A high efficiency 0.01 μm filter downstream of the catalyst ensures further removal of particles from the product stream
  • Maintenance filter kits and warranty information available upon request
  • Low power usage
  • Easy to wall mount
  • CE approved

Specifications

Certifications/Compliance CE Approved
Flow Rate 3500 cc/min
Voltage 110 V
Includes 0.01 μm Filter
Model 35
For Use With (Application) Producing a Continuous Supply of Air
Type Air Generator

domnick hunter is a registered trademark of Parker Hannifin