missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Distribution Adapter for Distillation Receiving Set
Designed without hose connection to be used with D10 distillation apparatus.
$98.60 - $176.90
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Equipment) | Distillation Set |
| Quantity | 1 Ea. |
| Joint Type | Ground Glass |
| Catalog Number | Mfr. No. | Standard Taper Joint | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Includes | Price | Quantity | ||||
|
31501043
|
Synthware™
A581420 |
14/20 | No Hose Hose Connection |
Each for $98.60
|
|
||||
|
31501045
|
Synthware™
A581922 |
19/22 | No Hose Hose Connection |
Each for $119.50
|
|
||||
|
31501047
|
Synthware™
A551420 |
14/20 | Hose Connection and Angled Top |
Each for $116.73
|
|
||||
|
31501048
|
Synthware™
A551922 |
19/22 | Hose Connection and Angled Top |
Each for $139.60
|
|
||||
|
31501049
|
Synthware™
A552440 |
24/40 | Hose Connection and Angled Top |
Each for $176.90
|
|
||||
Specifications
| Organic Synthesis | |
| Distillation Set | |
| Ground Glass |
| Borosilicate Glass | |
| 1 Ea. | |
| Autoclavable |