missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Distilling Apparatus Glassware Set
This Distilling Apparatus Glassware Set includes all the high-quality borosilicate 3.3 specialty glassware needed to perform fractional distillations.
Supplier: Eisco™ CH0890
Description
- Includes (1) 500 mL Distilling flask, (1) Three-way adapter, (1) Liebig Condenser, (1) Vacuum adapter, (1) 100 mL Separatory funnel with stopper
- Made of high quality borosilicate 3.3 glass
- Ideal for fractional distillations
- The set consists of only the glassware. Heat source, retort stands, and tubing are not included
- All joint sizes are 19/26
Specifications
| 30.5 cm | |
| 12.7 cm | |
| Distillation Apparatus | |
| 5 in. | |
| 500 mL (16.9 oz.) | |
| Heat source, retort stands, tubing | |
| 12 in. | |
| 20 in. | |
| 50.8 cm | |
| CH0890 | |
| Autoclavable |
| 1 Distilling Flask (500 mL), 1 Three-way Adapter, 1 Liebig Condenser, 1 Vacuum Adapter, 1 Separatory Funnel (100 mL), 1 Flask Stopper | |
| Organic chemistry distillation | |
| Borosilicate Glass | |
| 1.5 kg | |
| 500 mL | |
| 1 Ea. | |
| 19/26 | |
| 20 x 12 x 5 in. | |
| 16.9 oz. | |
| Ground Glass |