missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Distillation Receiver with Hose Conection
Cow-type design has three receivers spaced 40° apart with a 105° angle between top outer joint and lower inner joints.
$302.79 - $326.61
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Type | With Hose Connection |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
Specifications
| Organic Synthesis | |
| With Hose Connection | |
| Borosilicate Glass | |
| 1 Ea. |