missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels
Brady™ Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
$126.40 - $188.70
Specifications
| Coating | None |
|---|---|
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Paper |
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|
11878540
|
Brady™
THT1125403WT |
300 ft. | 1.125 in. |
Each for $126.40
|
|
||||
|
11878543
|
Brady™
THT2250403WT |
100 ft. | 2.25 in. |
Each for $157.10
|
|
||||
|
11878545
|
Brady™
THT3000403WT |
100 ft. | 3 in. |
Each for $174.75
|
|
||||
|
11878547
|
Brady™
THT4000403WT |
100 ft. | 4 in. |
Each for $188.70
|
|
||||
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Specifications
| None | |
| Matte | |
| Paper | |
| Non-sterile | |
| BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| -70°C | |
| 1 | |
| -70°C to +100°C | |
| 0.0762 mm |
| White | |
| Continuous | |
| Thermal Transfer | |
| Asset tracking, General identification, Laboratory labelling, Warehouse marking | |
| 1 | |
| 1 Tape / Roll | |
| -94°F to +212°F | |
| 0.0030 in. | |
| 91.44 m |