missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-CN SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$321.11 - $382.12
Specifications
| Column Phase | DSC-CN |
|---|---|
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Discovery |
Description
Retention Mechanism: Reversed-phase or Normal phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water) when used in reversed-phase; or organic solvents, oils, and lipids when used in normal phase. Monomerically bonded, cyanopropyl (7 %C), endcapped. Can be used in either reversed-phase or normal phase. Ideal for very hydrophobic analytes that may be irreversibly retained on more hydrophobic sorbents such as DSC-18. Less retentive than DSC-Si or DSC-Diol when used in normal phase (organic matrices such as hexane or oils). Allows for the rapid release of very polar molecules irreversibly retained on very polar sorbentSpecifications
| DSC-CN | |
| 500 mg | |
| Discovery | |
| Polypropylene | |
| 480 m2/g |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column | |
| 70 Å |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC