missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers
Valves for Dispensette™ S / S Organic / S Trace Analysis
$269.65 - $504.79
Specifications
| Product Type | Discharge Valve |
|---|---|
| Color | Translucent |
| For Use With (Application) | Dispensing liquid |
| Includes | Discharge Valve Only |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Autoclavable | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Autoclavable | Price | Quantity | ||||
|
14-380-872
|
BRANDTECH™ BRAND™
6727 |
Dispensette S ≤10 mL | Autoclavable |
Each for $286.53
|
|
||||
|
14-380-873
|
BRANDTECH™ BRAND™
6728 |
Dispensette S ≥25 mL | Autoclavable |
Each for $337.76
|
|
||||
|
14-380-874
|
BRANDTECH™ BRAND™
6729 |
Dispensette S Organic, 5 and 10 mL | Autoclavable |
Each for $286.53
|
|
||||
|
14-380-875
|
BRANDTECH™ BRAND™
6730 |
Dispensette S Organic 25, 50 and 100 mL | Autoclavable |
Each for $337.76
|
|
||||
|
14-380-876
|
BRANDTECH™ BRAND™
6732 |
Dispensette S Trace Analysis Pt-Ir | Not Autoclavable |
Each for $504.79
|
|
||||
|
14-380-877
|
BRANDTECH™ BRAND™
6733 |
Dispensette S Trace Analysis Ta | Not Autoclavable |
Each for $504.79
|
|
||||
|
14-380-883
|
BRANDTECH™ BRAND™
6749 |
Dispensette S, 1 and 2mL | Autoclavable |
Each for $269.65
|
|
||||
Description
- Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
- Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1mL and 2mL models; one for 5mL and 10mL models; one for 25mL, 50mL and 100mL models
Specifications
| Discharge Valve | |
| Translucent | |
| Dispensing liquid | |
| Discharge Valve Only |