missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers
Valves for Dispensette™ S / S Organic / S Trace Analysis
Supplier: BRANDTECH™ BRAND™ 6733
Description
- Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
- Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1mL and 2mL models; one for 5mL and 10mL models; one for 25mL, 50mL and 100mL models
Specifications
| Discharge Valve | |
| Translucent | |
| Dispensing liquid | |
| Discharge Valve Only |
| Not Autoclavable | |
| ETFE, Borosilicate Glass, Ceramic | |
| Dispensette S Trace Analysis Ta |