missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Direct Thermal Printable Labels
Description
- Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
- Made of B-813 and B-816 topcoated paper material
- B-816: Removable acrylic adhesive
- B-813: Permamnent acrylic adhesive
Specifications
Specifications
| Certifications/Compliance | REACH Compliant, RoHS Compliant |
| Adhesive Type | Acrylic, Removable |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Direct Thermal Paper (B-816) |
| Print Technology | Direct Thermal |
| Product Type | Direct Thermal Printable Label |
| For Use With (Application) | Short-term identification |
| For Use With (Equipment) | BBP™81 Label Printer, BRADY IP Series, BradyPrinter PR Plus Series Printer |
| Show More |