missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Dip Tank for Cleaning Parts

Catalog No. 1798711C
Change view
Click to view available options
Diameter (English) Inner:
9.3 in.
13.7 in.
15.6 in.
Height (English):
5.5 in.
10 in.
13 in.
14.2 in.
Weight (English):
5 lb.
6 lb.
10 lb.
13 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Height (English) Weight (English)
1798711C 15.6 in. 14.2 in. 13 lb.
171911 9.3 in. 5.5 in. 5 lb.
17191 9.3 in. 10 in. 6 lb.
171912 13.7 in. 13 in. 10 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1798711C Supplier Justrite™ Supplier No. 27608

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A Justrite Dip Tank for Cleaning Part is ideal for washing or soaking parts in flammable liquids

  • Bench-style tank with manually operated lid stays open while parts are washed
  • Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
  • Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
  • All models constructed of 24-gauge, lead-free coated steel

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Dip Tank
Closure Type Manual Cap
Capacity (English) 8 gal.
Capacity (Metric) 30 L
Color Red
For Use With (Application) For Washing or Soaking parts in Flammable Liquids
Material Steel
Finish Powder Paint
Includes Fusible link, optional parts basket, self close cover
Height (English) 14.2 in.
Height (Metric) 362 mm
Diameter (English) Inner 15.6 in.
Diameter (Metric) Inner 397 mm
Weight (English) 13 lb.
Weight (Metric) 5.9 Kg
Show More Show Less