missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Dip Tank for Cleaning Parts
A Justrite Dip Tank for Cleaning Part is ideal for washing or soaking parts in flammable liquids
Supplier: Justrite™ 27605
Description
- Bench-style tank with manually operated lid stays open while parts are washed
- Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
- Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
- All models constructed of 24-gauge, lead-free coated steel
Certifications
FM approved.
Chemical Identifiers
| Dip Tank | |
| Manual Cap | |
| For Washing or Soaking parts in Flammable Liquids | |
| Powder Paint |
| FM, TUV | |
| Red | |
| Steel |
Specifications
| FM, TUV | |
| Manual Cap | |
| 19 L | |
| For Washing or Soaking parts in Flammable Liquids | |
| Powder Paint | |
| 13 in. | |
| 13.7 in. | |
| 10 lb. |
| Dip Tank | |
| 5 gal. | |
| Red | |
| Steel | |
| Fusible link, optional parts basket, self close cover | |
| 330 mm | |
| 349 mm | |
| 4.5 Kg |