missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Dip Tank for Cleaning Parts
Description
- Bench-style tank with manually operated lid stays open while parts are washed
- Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
- Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
- All models constructed of 24-gauge, lead-free coated steel
Certifications
FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV |
| Product Type | Dip Tank |
| Closure Type | Manual Cap |
| Capacity (English) | 2 gal. |
| Capacity (Metric) | 7.6 L |
| Color | Red |
| For Use With (Application) | For Washing or Soaking parts in Flammable Liquids |
| Material | Steel |
| Finish | Powder Paint |
| Includes | Fusible link, optional parts basket, self close cover |
| Show More |