missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dionex™ Fused Silica Tubing

Catalog No. DX160477
Change view
Click to view available options
Diameter (Metric) Inner:
20 μm
50 μm
Length (Metric):
5 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
DX160477 50 μm 5 m
DX160475 20 μm 5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DX160477 Supplier Thermo Scientific™ Supplier No. 160477

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.

Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.

Specifications

For Use With (Equipment) LC-Packings Ultimate Capillary/Nano HPLC
Material Fused Silica
Length (Metric) 5 m
Diameter (Metric) Inner 50 μm
Diameter (Metric) Outer 280 μm
Product Line nanoLC