missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Platform Rocker
Digital Platform Rocker provides gentle rocking motion for mixing samples. Designed for hybridization, blotting and staining or destaining gels.
$3,163.10
Specifications
| Rocking Angle | 1° to ±24° (48°) |
|---|---|
| Load Bearing Capacity (Metric) | 8 kg |
| Speed Control Accuracy | ±1 ≤50 rpm, ±2>50 rpm |
| Speed Range | 1 to 70 rpm |
| Electrical Requirements | 100/240 V |
| Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
|
88882013
|
Thermo Scientific™
88882013 |
US Plug | cCSAus |
Each for $3,163.10
|
|
||||
Description
The Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.
- Digital display of speed and Time
- Speed range: 1 – 70 rpm
- Easy adjustable rocking angle: 1°- 48° (± 24°)
- Precise speed control:
- ±1 rpm ≤ 50 rpm
- ±2 rpm > 50 rpm
- Timer Range: continuous, 1s - 9999mins
- Optional double platform for increased capacity.
- Loading capacity: 8 kg
Specifications
| 1° to ±24° (48°) | |
| ±1 ≤50 rpm, ±2>50 rpm | |
| 100/240 V | |
| 50/60 Hz | |
| 322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.) | |
| 13.5 kg | |
| Audible alarm | |
| Digital Platform Rocker | |
| 20 to 85% | |
| 1 sec. to 9999 min., Continuous |
| 8 kg | |
| 1 to 70 rpm | |
| 0.1 A | |
| 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) | |
| 29.8 lb. | |
| ±1° | |
| Digital Control | |
| Digital | |
| Tray | |
| 2 Years |