missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Platform Rocker

Catalog No. 88882013
Change view
Click to view available options
Plug Type:
US Plug
Certifications/Compliance:
cCSAus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88882013 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88882013 Supplier Thermo Scientific™ Supplier No. 88882013
  • ONLINE EXCLUSIVE PRICE
    $3,144.59
    $1,921.48 / Each

    Save $1,223.11

    39.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Digital Platform Rocker provides gentle rocking motion for mixing samples. Designed for hybridization, blotting and staining or destaining gels.

The Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.

  • Digital display of speed and Time
  • Speed range: 1 – 70 rpm
  • Easy adjustable rocking angle: 1°- 48° (± 24°)
  • Precise speed control:
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50 rpm
  • Timer Range: continuous, 1s - 9999mins
  • Optional double platform for increased capacity.
  • Loading capacity: 8 kg

Specifications

Rocking Angle 1 to 48°
Load Bearing Capacity (Metric) 8 kg
Speed Control Accuracy ±1 ≤50 rpm, ±2>50 rpm
Speed Range 1 to 70 rpm
Electrical Requirements 100/240 V
Voltage 100/240 V
Amperage 0.1 A
Product Type Digital Platform Rocker
Certifications/Compliance cCSAus
Plug Type US Plug
Frequency 50/60 Hz
Material Metal Platform
Dimensions (D x W x H) Interior 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (L x W x H) 322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.)
Shipping Weight (English) 29.8 lb.
Shipping Weight (Metric) 13.5 kg
Accuracy ±1°
Alarms Audible alarm
Controller Type Digital Control
Model Digital Platform Rocker
Display Digital
Humidity Range 20 to 85%
Includes Dimpe Rubber mat 88882102, Rubber Strips 88882103
Platform Style Tray
Timer Range 1 sec. to 9999 min., Continuous
Warranty and Service Offering 2 Years
Show More Show Less