missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Microplate Shakers - PROMO

Catalog No. 11676682PM
Change view
Click to view available options
Plug Type:
US, JP Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11676682PM US, JP Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676682PM Supplier Thermo Scientific™ Supplier No. 88882005PM
Only null left

Includes

Standard Pack includes standard platform with 6 clamps 88882115 installed (size for 4 microplates)

Accurate and efficient sample mixing. Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.

  • Digital display of Speed and Time
  • Speed range: 1 – 1200 rpm
  • Precise speed control:
  • ±1% of set speed up to 299rpm
  • ±2% 300 to 1200rpm
  • Orbit Diameter: 2.5mm
  • Max load up to 4 kg.
  • Timer mode: up to 99h59min.
  • Optional large platform applied for 6 microplates.
  • Optional tube racks applied for 1.5ml, 15ml and 50ml tubes.

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty

2 years

Specifications

Orbit 2.5 mm
Load Bearing Capacity (Metric) 1 kg at 1200 rpm, 4 kg at ≤400 rpm
Speed Control Accuracy 1 rpm
Speed Range 150 to 1200 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Amperage 72 VA
Product Type Digital Microplate Shaker
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.)
Dimensions (LxW) Platform 275 x 235 mm (10.8 x 9.3 in.)
Dimensions (L x W x H) 487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.)
Shipping Weight (English) 33 lb.
Shipping Weight (Metric) 15 kg / 33 lbs
Weight (English) 28.2 lb.
Weight (Metric) 12.8 kg
Controller Type LED
Description Digital Microplate Shaker, 120V US/JP plug
Model Digital Microplate Shaker
Display LED
For Use With (Equipment) Rocker, Rotator, mixer
Humidity Range 20 to 85%
Platform Style Tray
Timer Range 0 (Continuous), 1min to 99h 59min
Show More Show Less