missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickson™ Datalogger Software
Description
Includes
Serial download cable (9 pin female D-shell to male 2.5mm stereo plug)
Requires
Microsoft™ Windows 98™ or newer, 4 MB RAM, 1 free COM (serial) port, CD drive
Use the software to setup your Dickson loggers, view and download data, and reset your logger to the factory settings.
- Easy installation
- Easy logger setup and data downloads
- Data visualization with tables and graphs
- Real-time monitoring
- RS-232 COM (serial) port computer interface
Specifications
Specifications
| Type | Software and Cable, Dicksonware |
| Includes | Serial download cable |
| Model | A015 |
| Accuracy (Temperature) | ±1.8°F |