missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Diamond™ White Glass Frosted Microscope Slides
Description
- Slides have a smooth, frosted finish that won't wear out slide marking pens
- Produced from the finest quality optical white glass
- Packed in high-quality white plastic boxes
- Slides are pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Material | Glass |
| Width (Metric) | 25 mm |
| Edges | Ground |
| Precleaned | Yes |
| No. per Case | 1440 |
| No. per Pack | 72 |
| Show More |