missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Diamond PosiStop Pipettors, 8-Channel

Catalog No. 23763088
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
100 μL
200 μL
300 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23763088 10 μL
23763090 20 μL
23763093 50 μL
23763089 100 μL
23763091 200 μL
23763092 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 23763088 Supplier Globe Scientific Supplier No. GLB336410

Diamond PosiStop 8-channel LTS pipettors offer precision, comfort, and flexibility with a 360° rotating manifold and individually calibrated channels. ISO17025-certified for accuracy and backed by a 3-year warranty, they're lightweight, ergonomic and built for high-performance multichannel work.

  • Individually Calibrated Channels: Ensures consistent accuracy across all channels.
  • Removable Manifold: Fully autoclavable and UV resistant, offering flexibility and durability in sterilization procedures.
  • 3-Year Warranty: Affirms the quality and reliability of our pipettors.
  • Color-Coded Plungers: Facilitates easy volume identification, optimizing workflow efficiency.
  • Low Plunger Force: Provides a virtually fatigue-free pipetting experience.
  • Magnetically Assisted Piston: Delivers exceptionally high accuracy and consistency.
  • Ergonomic and Lightweight Design: Reduces strain and enhances comfort during prolonged use.
  • Precise Volume Adjustment: Allows for meticulous control, essential for accurate lab work.
  • Secure Locking Mechanism: Prevents unintentional volume alterations, ensuring dependable results.

Specifications

Compatible Tips Rainin LTS
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Disposable Reusable
For Use With Pipette Tip 20 μL
Grip Type Ergonomic
Material PVDF, Stainless Steel
Number of Channels 8
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette
Volume (Metric) 10 μL
Show More Show Less