missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Diamond PosiStop Pipettors, 12-Channel

Catalog No. 23763099
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
100 μL
200 μL
300 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23763099 50 μL
23763094 10 μL
23763096 20 μL
23763095 100 μL
23763097 200 μL
23763098 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 23763099 Supplier Globe Scientific Supplier No. 336550

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Diamond PosiStop 12-channel LTS pipettors deliver precision and comfort with a 360° rotating manifold and individually calibrated channels. ISO17025-certified and backed by a 3-year warranty, they're lightweight, ergonomic, and ideal for high-throughput, multichannel pipetting tasks.

  • Individually Calibrated Channels: Ensures consistent accuracy across all channels.
  • Removable Manifold: Fully autoclavable and UV resistant, offering flexibility and durability in sterilization procedures.
  • 3-Year Warranty: Affirms the quality and reliability of our pipettors.
  • Color-Coded Plungers: Facilitates easy volume identification, optimizing workflow efficiency.
  • Low Plunger Force: Provides a virtually fatigue-free pipetting experience.
  • Magnetically Assisted Piston: Delivers exceptionally high accuracy and consistency.
  • Ergonomic and Lightweight Design: Reduces strain and enhances comfort during prolonged use.
  • Precise Volume Adjustment: Allows for meticulous control, essential for accurate lab work.
  • Secure Locking Mechanism: Prevents unintentional volume alterations, ensuring dependable results.

Specifications

Compatible Tips Rainin LTS
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Green
Disposable Reusable
For Use With Pipette Tip 200 μL
Grip Type Ergonomic
Material PVDF, Stainless Steel
Number of Channels 12
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette
Volume (Metric) 50 μL
Show More Show Less