missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Diamond PosiStop Pipettors, 12-Channel
Description
- Individually Calibrated Channels: Ensures consistent accuracy across all channels.
- Removable Manifold: Fully autoclavable and UV resistant, offering flexibility and durability in sterilization procedures.
- 3-Year Warranty: Affirms the quality and reliability of our pipettors.
- Color-Coded Plungers: Facilitates easy volume identification, optimizing workflow efficiency.
- Low Plunger Force: Provides a virtually fatigue-free pipetting experience.
- Magnetically Assisted Piston: Delivers exceptionally high accuracy and consistency.
- Ergonomic and Lightweight Design: Reduces strain and enhances comfort during prolonged use.
- Precise Volume Adjustment: Allows for meticulous control, essential for accurate lab work.
- Secure Locking Mechanism: Prevents unintentional volume alterations, ensuring dependable results.
Specifications
Specifications
| Compatible Tips | Rainin LTS |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Pipette Tip 20 μL |
| Grip Type | Ergonomic |
| Material | PVDF, Stainless Steel |
| Number of Channels | 12 |
| Programmability | No |
| Show More |