missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Vinyl Mini-Stool with Casters

Adjustable vinyl mini-stool with casters.

Supplier:  Fisherbrand™ SM052022

 View more versions of this product

Catalog No. 15-003-652

Only null left
Explore available promotions

Description

Description

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
18 to 23 in.
Casters
15 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
18 to 23 in.
37 cm
No
Vinyl (Voyager)
No
14.5 in.
No
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
No
Pneumatic
Yes
No
Yes
Not Autoclavable
Elephant Gray
Desk Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions