missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Vinyl Mini-Stool with Casters
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| Footrest | No |
| With Casters | Yes |
| With Lumbar Support | No |
| With Tilt | No |
| Upholstery | Yes |
| Wheel Type | Casters |
| With Backrest | No |
| With Armrest | No |
| Width (Metric) | 37 cm |
| Show More |