missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides

Adjustable desk height EKO vinyl chair with stationary glides and adjustable arms.

Supplier:  Fisherbrand™ EKO21BURGAA

 View more versions of this product

Catalog No. 15-003-367

Only null left
Explore available promotions

Description

Description

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
18 to 23 in.
Stationary Glides
41 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
2-Way Adjustable Arms
18 to 23 in.
46 cm
Yes
Vinyl (Trailblazer)
No
18 in.
Yes
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
No
Pneumatic
No
Yes
Standard
Yes
Not Autoclavable
Burgundy
Desk Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions