missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides
Adjustable desk height EKO vinyl chair with stationary glides and adjustable arms.
$1130.57 - $1182.50
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Arm Style | 2-Way Adjustable Arms |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-517
|
Fisherbrand™
EKO212002GAA |
Bluebird | Vinyl (Voyager) |
Each for $1,130.57
|
|
||||
|
15-002-529
|
Fisherbrand™
EKO21NAVGAA |
Imperial Blue | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-002-585
|
Fisherbrand™
EKO212014GAA |
Ink | Vinyl (Voyager) |
Each for $1,130.57
|
|
||||
|
15-002-648
|
Fisherbrand™
EKO218822GAA |
Storm | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
|
15-002-681
|
Fisherbrand™
EKO218823GAA |
Carbon | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
|
15-002-701
|
Fisherbrand™
EKO218840GAA |
Sterling | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
|
15-002-809
|
Fisherbrand™
EKO218809GAA |
Taupe | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
|
15-002-883
|
Fisherbrand™
EKO21BLKGAA |
Black | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-006
|
Fisherbrand™
EKO21GGAA |
Charcoal | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-050
|
Fisherbrand™
EKO218584GAA |
Taupe | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-347
|
Fisherbrand™
EKO212004GAA |
Mandarin | Vinyl (Voyager) |
Each for $1,130.57
|
|
||||
|
15-003-367
|
Fisherbrand™
EKO21BURGAA |
Burgundy | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-512
|
Fisherbrand™
EKO212025GAA |
Graphite | Vinyl (Voyager) |
Each for $1,130.57
|
|
||||
|
15-003-525
|
Fisherbrand™
EKO21BGAA |
Colonial Blue | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-822
|
Fisherbrand™
EKO218613GAA |
Orange Kist | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-003-957
|
Fisherbrand™
EKO218815GAA |
Borscht | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
|
15-003-979
|
Fisherbrand™
EKO212026GAA |
Black | Vinyl (Voyager) |
Each for $1,130.57
|
|
||||
|
15-004-049
|
Fisherbrand™
EKO218567GAA |
Dove | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-004-057
|
Fisherbrand™
EKO218501GAA |
Adobe White | Vinyl (Trailblazer) |
Each for $1,158.63
|
|
||||
|
15-004-084
|
Fisherbrand™
EKO218801GAA |
Marine Blue | Vinyl (Supernova) |
Each for $1,182.50
|
|
||||
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| 2-Way Adjustable Arms | |
| Standard | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| Pneumatic | |
| Yes | |
| 41 lb. | |
| 18 in. | |
| Yes | |
| No | |
| No | |
| Desk Height |
| 18 to 23 in. | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| 18 to 23 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Stationary Glides | |
| 46 cm | |
| Yes | |
| Yes | |
| Laboratory Seat |