missing translation for 'onlineSavingsMsg'
Learn More

Ansell Derma Prene™ Ultra Sterile Surgical Neoprene Gloves

Sterile surgical gloves are constructed of 100% polychloroprene (neoprene) with no natural rubber.

Supplier:  Ansell 8515*

 View more versions of this product

Catalog No. 19-304-990C


Only null left
Explore available promotions

Description

Description

  • Satin-smooth finish
  • Tactile sensitivity
  • Produced with advanced technology to reduce powder and protein levels

Specifications

Specifications

ASTM D3577
Dark Green
7.9 mil
No
Neoprene
0.19 mm
7.5
7.9 mil
ISO 9001, ISO 13485
Derma Prene™
29 cm
EN46001
No Texture
0.20 mm
Yes
7.5 mil
Powder Free
Sterile
0.20 mm
8515
11.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions