missing translation for 'onlineSavingsMsg'
Learn More

Ansell Derma Prene™ Ultra Sterile Surgical Neoprene Gloves
GREENER_CHOICE

Catalog No. p-3203472
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19304990G 5.5
19304990H 6
19304990A 6.5
19304990B 7
19304990C 7.5
19304990D 8
19304990E 8.5
19304990F 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19304990G Supplier Ansell Supplier No. ASL8511
Only null left

Sterile surgical gloves are constructed of 100% polychloroprene (neoprene) with no natural rubber.

  • Satin-smooth finish
  • Tactile sensitivity
  • Produced with advanced technology to reduce powder and protein levels

Specifications

Certifications/Compliance ASTM D3577
Certifications/Compliance (Europe) EN46001
Color Dark Green
Exterior Finish No Texture
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 7.5 mil
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, ISO 13485
Model 8511
Series Derma Prene™
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less