missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Derma Prene™ Ultra Sterile Surgical Neoprene Gloves
Sterile surgical gloves are constructed of 100% polychloroprene (neoprene) with no natural rubber.
Supplier: Ansell ASL8513
Description
- Satin-smooth finish
- Tactile sensitivity
- Produced with advanced technology to reduce powder and protein levels
Specifications
| ASTM D3577 | |
| Dark Green | |
| 7.9 mil | |
| No | |
| Neoprene | |
| 0.19 mm | |
| 6.5 | |
| 7.9 mil | |
| ISO 9001, ISO 13485 | |
| Derma Prene™ | |
| 29 cm |
| EN46001 | |
| No Texture | |
| 0.20 mm | |
| Yes | |
| 7.5 mil | |
| Powder Free | |
| Sterile | |
| 0.20 mm | |
| 8513 | |
| 11.5 in. |