Learn More
Thermo Scientific™ Depyrogenated Glass Containers

Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.
Specifications
Specifications
| Capacity | 16 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (English) | 5.8 in. |
| Material | Glass |
| No. per Case | 12 |
| Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |