missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Density Cube with Hook
Convenient for use during density, specific heat, and specific gravity investigations.
$18.18 - $29.39
Specifications
| For Use With (Application) | Density, Specific Heat, and Specific Gravity Investigations |
|---|---|
| Product Type | Density Cube |
| Includes | Hook (0.75 x 0.5 mm) |
| Height (English) | 0.75 in. |
| Height (Metric) | 20 mm |
Description
- Designed for use in an educational setting
- Not fabricated using ultra high precision machining
- Cube features 0.75 in. (20 mm) sides with a 0.75 x 0.5 mm hook
- Expect tolerances of ± 5%
Specifications
| Density, Specific Heat, and Specific Gravity Investigations | |
| Hook (0.75 x 0.5 mm) | |
| 20 mm | |
| 20 mm |
| Density Cube | |
| 0.75 in. | |
| 0.75 in. |