missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Density Cube with Hook

Catalog No. S27355
Change view
Click to view available options
Material:
Aluminum
Brass
Lead
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S27355 Aluminum
S27353 Brass
S27354 Lead
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27355 Supplier Eisco™ Supplier No. PH0108N

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient for use during density, specific heat, and specific gravity investigations.

  • Designed for use in an educational setting
  • Not fabricated using ultra high precision machining
  • Cube features 0.75 in. (20 mm) sides with a 0.75 x 0.5 mm hook
  • Expect tolerances of ± 5%

Specifications

For Use With (Application) Density, Specific Heat, and Specific Gravity Investigations
Product Type Density Cube
Includes Hook (0.75 x 0.5 mm)
Material Aluminum
Height (English) 0.75 in.
Height (Metric) 20 mm
Width (English) 0.75 in.
Width (Metric) 20 mm