missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tecniplast™ Deluxe Reusable Animal Cages
Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils
$49.92 - $104.63
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Material | Temperature (English) Maximum | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Material | Temperature (English) Maximum | Price | Quantity & Availability | |||
|
0128613B
|
Tecniplast™
1264C00SU |
26.6 x 20.6 x 13.9 cm | Polysulfone | 273°F |
Each for $104.63
|
|
|||
|
012881C
|
Tecniplast™
1264C001 |
26.6 x 20.6 x 13.9 cm | Polycarbonate | 250°F |
Each for $49.92
|
|
|||
Description
- Sturdy cages feature rounded corners for easy cleaning
- Corner lugs or side arms allow stacking without scratching or jamming
- Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
- Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove
Reusable Polycarbonate Cages
- Withstand temperatures up to 121°C (250°F)
- Glass-like clarity with excellent impact strength
- Autoclavable
Reusable High-Temperature Polysulfone Cages
- Withstand repeated autoclaving at 134°C (273°F)
- Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance
Order Info
Lids and accessories sold separately.
Compliance
Meet NIH size guidelines