missing translation for 'onlineSavingsMsg'
Learn More

Tecniplast™ Deluxe Reusable Animal Cages

Catalog No. 012881C
Change view
Click to view available options
Dimensions (L x W x H):
26.6 x 20.6 x 13.9 cm
Material:
Polycarbonate
Polysulfone
Temperature (English) Maximum:
250°F
273°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Temperature (English) Maximum
012881C 26.6 x 20.6 x 13.9 cm Polycarbonate 250°F
0128613B 26.6 x 20.6 x 13.9 cm Polysulfone 273°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 012881C Supplier Tecniplast™ Supplier No. 1264C001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils

  • Sturdy cages feature rounded corners for easy cleaning
  • Corner lugs or side arms allow stacking without scratching or jamming
  • Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
  • Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove

Reusable Polycarbonate Cages

  • Withstand temperatures up to 121°C (250°F)
  • Glass-like clarity with excellent impact strength
  • Autoclavable

Reusable High-Temperature Polysulfone Cages

  • Withstand repeated autoclaving at 134°C (273°F)
  • Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance

Order Info

Lids and accessories sold separately.

Compliance

Meet NIH size guidelines

Specifications

Autoclavable Autoclavable
Product Type Animal Cage
Certifications/Compliance NIH
Material Polycarbonate
Disposable Reusable
For Use With (Application) Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils
Holds Mice, Rats, Hamsters, Guinea Pigs and Gerbils
Surface Area (Metric) 368
Temperature (English) Maximum 250°F
Temperature (Metric) Maximum 121°C
Dimensions (L x W x H) 26.6 x 20.6 x 13.9 cm
Length (English) 10.5 in.
Length (Metric) 26.6 cm
Width (English) 8.12 in.
Width (Metric) 20.6 cm
Height (English) 5.5 in.
Height (Metric) 13.9 cm
Show More Show Less