missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deluxe Office Monitor Arm

Catalog No. 06001038
Change view
Click to view available options
Style:
Double Arm
Single Arm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
06001038 Single Arm
06001039 Double Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001038 Supplier Fisherbrand™ Supplier No. FS103S
Only null left

Deluxe monitor arm effortlessly adjusts to the angle and focal depth of your flat screen monitor for either seated or standing applications.

  • 4 to 21 in. horizontal travel range
  • Accommodates all VESA-compliant monitors weighting up to 25 lb.
  • In clamp or grommet mounts
  • Portrait or landscape monitor compatible

Specifications

Color Silver
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Style Single Arm