missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Deepwell Plates 96-well, 2000 μL
Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
$302.03 - $1,183.74
| Catalog Number | Mfr. No. | Color | Purity or Quality Grade | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Purity or Quality Grade | Packaging | Price | Quantity & Availability | |||
|
E951033405
|
Eppendorf™
951033405 |
White | PCR Clean (Non-sterile) | 5 Bags x 4 Plates |
Pack of 20 Each for $319.85
|
|
|||
|
13864302
|
Eppendorf™
951033481 |
Blue | PCR Clean (Non-sterile) | 5 Bags x 4 Plates |
Pack of 20 Each for $302.03
|
|
|||
|
13864300
|
Eppendorf™
951033421 |
Yellow | PCR Clean (Non-sterile) | 5 Bags x 4 Plates |
Pack of 20 Each for $549.97
|
|
|||
|
13864301
|
Eppendorf™
951033464 |
Green | PCR Clean (Non-sterile) | 5 Bags x 4 Plates |
Pack of 20 Each for $549.97
|
|
|||
|
E951033600
|
Eppendorf™
951033600 |
White | PCR Clean (Non-sterile) | 10 Bags x 8 Plates |
Pack of 80 Each for $1,102.44
|
|
|||
|
E951033502
|
Eppendorf™
951033502 |
White | Sterile | 5 Bags x 4 Plates |
Pack of 20 Each for $353.70
|
|
|||
|
05414241
|
Eppendorf™
951033561 |
Green | Sterile | 5 Bags x 4 Plates |
Case of 20 Each for $333.69
|
|
|||
|
05414242
|
Eppendorf™
951033588 |
Blue | Sterile | 5 Bags x 4 Plates |
Case of 20 Each for $333.69
|
|
|||
|
05414240
|
Eppendorf™
951033529 |
Yellow | Sterile | 5 Bags x 4 Plates |
Case of 20 Each for $333.69
|
|
|||
|
E951033707
|
Eppendorf™
951033707 |
White, Clear Bottom | Sterile | 10 Bags x 8 Plates |
Pack of 80 Each for $1,183.74
|
|
|||
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications
| Deepwell Microplate | |
| Polypropylene |