missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Deepwell Plates 96-well, 2000 μL

Catalog No. E951033405
Change view
Click to view available options
Color:
Blue
Green
White
White, Clear Bottom
Yellow
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 8 Plates
5 Bags x 4 Plates
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Purity or Quality Grade Packaging
E951033405 White PCR Clean (Non-sterile) 5 Bags x 4 Plates
13864302 Blue PCR Clean (Non-sterile) 5 Bags x 4 Plates
13864300 Yellow PCR Clean (Non-sterile) 5 Bags x 4 Plates
13864301 Green PCR Clean (Non-sterile) 5 Bags x 4 Plates
E951033600 White PCR Clean (Non-sterile) 10 Bags x 8 Plates
E951033502 White Sterile 5 Bags x 4 Plates
05414241 Green Sterile 5 Bags x 4 Plates
05414242 Blue Sterile 5 Bags x 4 Plates
05414240 Yellow Sterile 5 Bags x 4 Plates
E951033707 White, Clear Bottom Sterile 10 Bags x 8 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 missing translation for 'options'
Catalog No. E951033405 missing translation for 'mfr' Eppendorf™ missing translation for 'supplierNo' 951033405

Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Compliance

IVD, SBS/ANSI™

Specifications

Barcode No Barcode
Certifications/Compliance IVD, SBS/ANSI
Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Autoclavable
Packaging 5 Bags x 4 Plates
Color White
Product Type Deepwell Microplate
Material Polypropylene
Volume (Metric) Well 2000 μL
No. of Wells 96
Volume (Metric) Working 50 to 2,000 μL
Sterility Non-sterile
Surface Treatment Non-treated
Well Shape Round Bottom (U-well)
Dnase Free Yes
For Use With (Application) Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications
Max. RCF 6000 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Quantity 20 Pk.
RNase Free Yes
Temperature Range (English) -122.8°F to 212°F
Temperature Range (Metric) -86°C to +100°C
Well Color Colorless
Dimensions (L x W x H) 85.5 x 127.8 x 44.1 mm
Width (Metric) 12.78 cm
Height (Metric) 4.41 cm
Depth (Metric) 8.55 cm
Show More Show Less