missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Deepwell Plates 96-well, 2000 μL
Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
Supplier: Eppendorf™ 951033600
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Compliance
IVD, SBS/ANSI™
Specifications
| No Barcode | |
| Standard | |
| 8 x 12 | |
| 10 Bags x 8 Plates | |
| Deepwell Microplate | |
| 2000 μL | |
| 50 to 2,000 μL | |
| Non-treated | |
| Yes | |
| 6000 x g | |
| 80 Pk. | |
| -122.8°F to 212°F | |
| Colorless | |
| 12.78 cm | |
| 8.55 cm |
| IVD, SBS/ANSI | |
| Without Lid | |
| Autoclavable | |
| White, White | |
| Polypropylene | |
| 96 | |
| Non-sterile | |
| Round Bottom (U-well) | |
| Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications | |
| PCR Clean (Non-sterile) | |
| Yes | |
| -86°C to +100°C | |
| 85.5 x 127.8 x 44.1 mm | |
| 4.41 cm |