missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Contrad™ 100 Equipment Cleaner

Formulated for clean-in-place systems and high-pressure cleaning applications
$707.00 - $6,563.67
Specifications
| Product Type | Cleaner Concentrate |
|---|---|
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 12.4 |
| Scent | Regular Scent |
| Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
0435527
![]() |
Decon™
1504 |
1 gal. |
Case of 4 Each for $707.00
|
|
|||||
04355370
![]() |
Decon™
1506 |
30 gal. |
Each for $3,236.23
|
|
|||||
0435555
![]() |
Decon™
DC1503 |
5.25 gal. |
Each for $715.07
|
|
|||||
0435557
![]() |
Decon™
DC1505 |
55.5 gal. |
Each for $6,563.67
|
|
|||||
Description
- Alkaline liquid detergent Removes a variety of contaminants across a wide range of temperatures and pressures
- Low-foaming, free-rinsing, phosphate free, and disposable to drain
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Specifications
| Cleaner Concentrate | |
| Concentrated Liquid | |
| Regular Scent | |
| Clear | |
| For clean in place systems and high pressure cleaning applications |
| No | |
| 12.4 | |
| Sterile | |
| 100°C |