missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Contrad™ 100 Equipment Cleaner

Formulated for clean-in-place systems and high-pressure cleaning applications
Supplier: Decon™ DC1503
Description
- Alkaline liquid detergent Removes a variety of contaminants across a wide range of temperatures and pressures
- Low-foaming, free-rinsing, phosphate free, and disposable to drain
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Chemical Identifiers
| Cleaner Concentrate | |
| Concentrated Liquid | |
| Regular Scent | |
| Clear | |
| For clean in place systems and high pressure cleaning applications |
| No | |
| 12.4 | |
| Sterile | |
| 100°C |
Specifications
| Cleaner Concentrate | |
| Concentrated Liquid | |
| Regular Scent | |
| Clear | |
| For clean in place systems and high pressure cleaning applications | |
| 5.25 gal. |
| No | |
| 12.4 | |
| Sterile | |
| 100°C | |
| 20 L |