missing translation for 'onlineSavingsMsg'
Learn More

NoTrax™ De-Flex™
GREENER_CHOICE

De-Flex™ heavy duty rubber mat is the latest technology in modular flooring systems

$52.32 - $366.38

Specifications

Color Black
Length (English) 18 in.
Material Heavy duty 0.75 in. rubber
Type Industrial Mats
Width (English) 18 in.
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
19085921
View Documents Promotion Details
NoTrax™
570S1818BL
1
Each for $52.32
Only null left
 
19085922
GREENER_CHOICE
View Documents Promotion Details
NoTrax™
570SC018BL
8/Cs.
Case of 8 Each for $366.38
Only null left
 
Description

Description

  • Ultimate heavy duty floor mat for durability, comfort and safety
  • Rubber formulation with bulleted domes underneath, gives it the ability to bend and flex with every movement
  • 18 x 18 in. tiles can create any size floor mat
  • Diamond plate traction provides additional safety
  • Ideal for industrial floor use
    • Commonly used for long runs, custom configurations, or wherever heavy equipment floor mats are needed
Specifications

Specifications

Black
Heavy duty 0.75 in. rubber
18 in.
18 in.
Industrial Mats
Videos
SDS
Documents

Documents