missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DANGER EQUIPMENT LOCKED OUT Perforated Lockout Tags - Two-Part Tag with Detachable Key Stub
Description
- The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
- Paper cardstock tags are recommended for indoor use only
- 1 in. Dia. metal ring provided for attaching stub to key
- Not recommended for chemical exposure
Specifications
Specifications
| Product Type | Tag |
| Color | Black/Red on White |
| Material | Cardstock |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
| Dimensions (L x W) | 5.75 x 3 in. |
| Displayed Text | DANGER EQUIPMENT LOCKED OUT |
| Height (English) | 5.75 in. |
| Quantity | 25 Pk. |
| Width (English) | 4.65 in. |
| Width (Metric) | 118.11 mm |