missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Confined Space -- Enter By Permit Only Signs
Various sizes and materials
$14.98 - $19.40
Specifications
| Certifications/Compliance | ISO 9001 |
|---|---|
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Displayed Text | DANGER Confined Space Enter By Permit Only |
| Product Type | Admittance Sign |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
19036526
|
Brady™
22424 |
Polystyrene | 7 in. | 10 in. |
Each for $14.98
|
|
|||
|
19835110
|
Brady™
40988 |
Aluminum | 7 in. | 10 in. |
Each for $19.40
|
|
|||
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
| ISO 9001 | |
| Designed for use in industrial, utility, commercial and institutional environments | |
| DANGER Confined Space Enter By Permit Only | |
| Admittance Sign |